Zoro Homepage

TTXMDTN - 5 Piece Impact Power Thru Screwdriver Set

  • Mfr # TTXMDTN

  • Zoro # G200919352


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Depth
115 mm
Width
570 mm
Number of Pieces
5
Height
44,3 mm
Type of set
TTX4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTXMDTN
Zoro #
G200919352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Depth
115 mm
Width
570 mm
Height
44,3 mm

Details

Item
Screwdriver Sets
Number of Pieces
5
Type of set
TTX4
Tip Style
Flat, Phillips
Inlay material
PS

Description

Power thru screwdrivers - Flat regular - 6.5 x 100mm, 8 x 150mm, 10 x 200mm PH type - PH2 x 100mm, PH3 x 150mm Percussion cap in the handle The handle has a unique ergonomically designed two component grip with greater volume to give better support, increase comfort and improved power transfer Handle is moulded around the blade to ensure it is completely straight and permits much larger wings for more torque Steel alloy blade gives 20% capacity than standard screwdriversThe Teng Tools concept is based on each tool having its own place. Each TT set acts as a part in an organised system by being clicked together with other TT sets and fits perfectly in your service case, tool box or roller cabinet. No space is wasted and each tool sits perfectly in place. This means it is much easier to see whether any tools are missing at the end of the day.5 Steps to Get Organized Choose storage: case/top box, middle box or roller cabinet Choose the TT- sets you would like. Take off the lid Click the sets together Place them in the storage!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.