
TX27 1/2 Inch Drive Metric Torx TX Chrome Molybdenum Impact Socket
Mfr # 921227TX-C
Zoro # G505670231
product price: $27.69
/eaSold in multiples of 2 for $55.38
Key Features
Socket diameter 1
6,5 mm
Retaining Pin
P92320
Impact
Yes
Drive Size
1/2 in
Tip
TX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921227TX-C
Zoro #
G505670231
UPC #
5020385122833
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
6,5 mm
Drive Size
1/2 in
Socket diameter 2
25 mm
Overall Length
78 mm
Size
TX27
Details
Item
Impact Sockets
Retaining Pin
P92320
Impact
Yes
Tip
TX
Retaining Ring
O92194
Standard type
DIN
Socket type
Bit socket
Material
Cr-Mo
Description
( FOR TORX FASTENINGS ) Designed for use with Torx (TX) hole fastenings. ( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification. ( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.