Zoro Homepage

Ultimate Foam Monster Mega Master Tool Kit In Eva Foam Storage

  • Mfr # TCEMM1117N

  • Zoro # G911228699


product price: $13,459.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCEMM1117N
Zoro #
G911228699
UPC #
-
Country of Origin
Taiwan, Province of China

Description

1,117 PIECES The Mega Monster tool kit is the ultimate setup and contains 32 precision EVA foam tool trays with 1,117 individual tools. 53 INCHES WIDE Supplied with a 53 inch wide 10 drawer top box TC810N and 53 inch wide 9 drawer full width roller cabinet TCW809N with a removable wooden top plate. BUILT TO LAST The tool boxes are manufactured from heavy gauge, top quality steel with a 5-step rust prevention and undercoat, feature comfortable rubber coated transport handles, 5 inch castor wheels two swivel and two with brakes for strength and stability, drawers equipped with robust 3-step ball bearing slides allowing them to be fully extended for greater access to tools and a combination locking system for increased security. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tools exact shape cut out in a three-colored EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or description of each tool has been etched next to its position for immediate identification. SOCKETRY 1/4, 3/8, 1/2 & 3/4 inch drive metric and SAE shallow and deep sockets and accessories. IMPACT TOOLS 3/8, 1/2 & 3/4 inch drive metric shallow and deep impact sockets and accessories. WRENCHES Metric and SAE combination, ratcheting, double open ended, double ring, adjustable, vise grip and double flex wrenches. SCREWDRIVERS Slotted/Flat, PH, PZ, Hex and Power Thru screwdrivers. PLIERS Combination, side cutters, long nose, flat nose, snap ring, water pump, cable cutter and wire stripping pliers. + MORE Torque wrenches, bits, allen keys, insulated tools, pry bars, wheel removal tools, rivet tools, punches and chisels, measuring tools and more see INCLUDED PRODUCTS section below for full details.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.