Shop TENN TEX
See all product information
Create Account
Tnb520 01 1 In. Support .25 In. Standoff - Beige
- Mfr # TNB520 01
- Zoro # G703992661
product price:Â
$
51.79
/ea
Key Features
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TNB520 01
- Zoro #
- G703992661
- UPC #
- 747925267322
- Country of Origin
- China
- Item
- Tenn Tex Tnb520 01 1 In. Support .25 In. Standoff - Beige
- Color
- Beige
Description
To attach drawer slide cabinet members with dowel hooks. Features: tool free shelf adjustment; for face frame or frameless cabinets; can be used with any standard cabinet and any brand of drawer slide; maximizes storage space; easy add-on to existing cabinets; available in white or beig.
15 Positions available.
Set includes: 20-1/8" adjustable supports, hook dowels, machine screws and 7 x 1/2 pan head screws.
Color: Beige.
Size: 1" Projection.
Standoff: 1/4".
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.