0.31"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L
Mfr # 4043826
Zoro # G1157041
product price: $4.00
/ea
Sold in multiples of 3 for $12.00
Key Features
External Hex Drive
System of Measurement
Inch
Fastener Length
1-1/4 in
Material
Stainless Steel
Finish
Plain
Fits Brand
Nobles, Tennant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4043826
Zoro #
G1157041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
0.31"-18
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Drive
External Hex
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw
Fits Brand
Nobles, Tennant
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS529, T12, T300, T5, T500, T600, T600E, T7
Product Type
Screw
Compatible with Manufacturer Part Number
Speed Scrub Rider, SS300, SS529, T12, T300, T5, T500, T600, T600E, T7
Description
Screw, Product Type Screw, Compatible with Manufacturer Part Number Speed Scrub Rider, SS300, SS529, T12, T300, T5, T500, T600, T600E, T7, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67, 53TX97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.