Air Filter, Plastic, Yellow
Mfr # 4072788
Zoro # G205724142
product price: $9.10
/eaKey Features
For Use With
CS5
Material
Plastic
Width
2 1/5 in
Length
3/10 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4072788
Zoro #
G205724142
UPC #
-
Country of Origin
Italy
Dimensions
Width
2 1/5 in
Length
3/10 in
Overall Width
2 1/4 in
Fits Machine Size
11 in
Overall Length
1/4 in
Details
Item
Air Filter
For Use With
CS5
Material
Plastic
Color
Yellow
Series
CT5
Product Type
Air Filter
Description
Floor Machine Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.