Zoro Homepage

Air Filter, Synthetic Fiber, Black/Blue

  • Mfr # 1045900

  • Zoro # G9214123


product price: $374.20
/ea
Free Shipping & Returns

Key Features

For Use With
Compact Ride-On Sweepers; Ride-On Sweepers
Material
Synthetic Fiber
Fits Machine Size
50 in, 62 in, 80 in
Product Type
Air Filter
Diameter
11 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045900
Zoro #
G9214123
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
50 in, 62 in, 80 in
Diameter
11 1/8 in
Overall Length
13 1/4 in

Details

Item
Cylinder Dust Filter
For Use With
Compact Ride-On Sweepers; Ride-On Sweepers
Material
Synthetic Fiber
Product Type
Air Filter
Series
S20, S30
Color
Black/Blue

Description

Air Filter,Synthetic Fiber,Black/Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.