Air Filter, Synthetic Fiber, Black/Blue
Mfr # 4010362
Zoro # G9214245
product price: $469.90
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. S30
Material
Synthetic Fiber
Series
S30
Diameter
11 1/8 in
Color
Black/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010362
Zoro #
G9214245
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11 1/8 in
Overall Length
13 1/4 in
Fits Machine Size
62 1/2 in, 80 in
Details
Item
Cylinder Dust Filter
For Use With
Mfr. No. S30
Material
Synthetic Fiber
Series
S30
Color
Black/Blue
Product Type
Air Filter
Description
Air Filter,Synthetic Fiber,Black/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.