Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Mover

  • Mfr # 4022691

  • Zoro # G112534841


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Standards
UL
Power Cord Length
18 1/2 ft
Overall Width
15 in
Product Type
Low Profile Blower
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4022691
Zoro #
G112534841
UPC #
-
Country of Origin
China

Dimensions

Power Cord Length
18 1/2 ft
Overall Width
15 in
Overall Length
18 in
Overall Height
18 1/2 in

Details

Item
Air Mover
Standards
UL
Product Type
Low Profile Blower
Features
Easily Adjust the Direction of the Air Flow, Three Blower Speed Settings
Maximum Airflow Capacity
1,350 cfm
Motor Horsepower
3/5 hp
Number of Speeds
3
Air Flow Direction
Variable
Housing Color
Black
Nameplate Voltage
120V AC
Full Load Current
4.3 A
Number of Power Outlets
0
Telescopic Handle Included
No
Frequency
60 Hz
NEMA Plug Configuration
5-15P
Motor Speed
1,550 RPM
Daisy Chain Capability
No
Pivoting
No
Sound Level
69 dB

Description

Air Mover, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 1,350 cfm, Number of Speeds 3, Motor Horsepower 3/5 hp, Nameplate Voltage 120V AC, Full Load Current 4.3 A, Frequency 60 Hz, Daisy Chain Capability No, Daisy Chain Capacity Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 18 1/2 ft, Standards UL, Overall Height 18 1/2 in, Overall Length 18 in, Hose Length Not Applicable, Housing Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.