Zoro Homepage

Backpack Vacuum, 21 in H, 19 lb

  • Mfr # 2186908

  • Zoro # G914741928


product price: $2,569.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Power
408 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2186908
Zoro #
G914741928
UPC #
-
Country of Origin
China

Dimensions

Hose Length
6 ft
Hose Dia.
1 1/2 in
Height
21 in

Details

Item
Backpack Vacuum
Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Power
408 W
Number of Motor Stages
4
Vacuum Pickup Type
Dry
Current
11.35 A
Features
Ergonomic Hiking Harness
Cordless Tool Battery Type
Li-Ion
Includes Battery
Yes
Vacuum Air Flow
70 cfm
Motor Efficiency Type
Brushed
Standards
CRI Approval
Includes
Base Kit
Battery Run Time
55 min
Battery Capacity
10.4 Ah
Battery Charge Time
2.5 hr
Sound Level
63 dB
Vacuum Capacity
1 1/2 gal
Vacuum Power Source
Cordless
Filter Efficiency
99.97% at 0.3 microns
Plug Type
Cordless

Description

Battery Backpack Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.