Zoro Homepage

Backpack Vacuum, 21 in H, 19 lb

  • Mfr # 2187111

  • Zoro # G014741897


product price: $2,659.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Battery Run Time
55 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187111
Zoro #
G014741897
UPC #
-
Country of Origin
China

Dimensions

Height
21 in
Hose Dia.
1 1/2 in
Hose Length
6 ft

Details

Item
Backpack Vacuum
Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Battery Run Time
55 min
Includes Battery
Yes
Cordless Tool Battery Type
Li-Ion
Motor Efficiency Type
Brushed
Filter Efficiency
99.97% at 0.3 microns
Number of Motor Stages
4
Features
Ergonomic Hiking Harness
Battery Charge Time
2.5 hr
Battery Capacity
10.4 Ah
Includes
Standard Kit
Vacuum Capacity
1 1/2 gal
Power
408 W
Vacuum Power Source
Cordless
Sound Level
63 dB
Standards
CRI Approval
Current
11.35 A
Plug Type
Cordless
Vacuum Air Flow
70 cfm
Vacuum Pickup Type
Dry

Description

Battery Backpack Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.