Zoro Homepage

Backpack Vacuum, 21 in H, 19 lb

  • Mfr # 2187112

  • Zoro # G714741975


product price: $2,829.99
/ea
Free Shipping & Returns

Key Features

Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187112
Zoro #
G714741975
UPC #
-
Country of Origin
China

Dimensions

Hose Dia.
1 1/2 in
Hose Length
6 ft
Height
21 in

Details

Item
Backpack Vacuum
Voltage
36 V DC
Vacuum Filtration Type
HEPA
Weight
19 lb
Vacuum Collection Type
Disposable Bag
Number of Motor Stages
4
Cordless Tool Battery Type
Li-Ion
Vacuum Power Source
Cordless
Current
11.35 A
Power
408 W
Includes
Premium Kit
Motor Efficiency Type
Brushed
Vacuum Air Flow
70 cfm
Standards
CRI Approval
Features
Ergonomic Hiking Harness
Battery Run Time
55 min
Sound Level
63 dB
Battery Capacity
10.4 Ah
Plug Type
Cordless
Vacuum Pickup Type
Dry
Vacuum Capacity
1 1/2 gal
Includes Battery
Yes
Battery Charge Time
2.5 hr
Filter Efficiency
99.97% at 0.3 microns

Description

Battery Backpack Vacuum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.