Zoro Homepage

Backpack Vacuum, 25 in H, 13 lb

  • Mfr # 2189360

  • Zoro # G312840735


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Hose Dia.
1 1/2 in
Height
25 in
Features
Ergonomic Hiking Harness, Low Noise Levels
Voltage
120V AC
Includes
Standard Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2189360
Zoro #
G312840735
UPC #
-
Country of Origin
China

Dimensions

Hose Dia.
1 1/2 in
Height
25 in
Power Cord Length
50 ft
Hose Length
6 ft

Details

Features
Ergonomic Hiking Harness, Low Noise Levels
Voltage
120V AC
Includes
Standard Tool Kit
Weight
13 lb
Vacuum Capacity
1 1/2 gal
Standards
Mexico (NOM), UL
Item
Backpack Vacuum
Vacuum Filtration Type
HEPA
Filter Efficiency
99.97% at 0.3 microns
Sound Level
67 dBA
Current
10 A
Vacuum Power Source
Corded
Vacuum Pickup Type
Dry
Vacuum Collection Type
Reusable Bag
Power
1,200 W
Frequency
60 Hz
Vacuum Air Flow
111 cfm

Description

Backpack Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Vacuum Collection Type Bag, Vacuum Capacity 1 1/2 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 111 cfm, Weight 13 lb, Height 25 in, Sound Level 67 dB, Power 1,200 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/2 in, Hose Length 6 ft, Power Cord Length 50 ft, Series V-BP-6, Features Ergonomic Hiking Harness, Low Noise Level, Includes Standard Tool Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.