Zoro Homepage

Battery Charger, 10 3/8" L, Plastic, White

  • Mfr # 1264257

  • Zoro # G011177927


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Compatible with Manufacturer Part Number
1264255
Product Type
Battery Charger
Fits Machine Size
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1264257
Zoro #
G011177927
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
22 in
Overall Length
10 3/8 in
Overall Width
8 3/8 in
Diameter
8 3/8 in

Details

Item
Battery Charger
Color
White
Material
Plastic
Compatible with Manufacturer Part Number
1264255
Product Type
Battery Charger

Description

Battery Charger, Product Type Battery Charger, Material Plastic, Overall Length 10 3/8 in, Diameter 8 3/8 in, Overall Width 8 3/8 in, Color White, Fits Machine Size 22 in, Compatible with Manufacturer Part Number 1264255, Compatible with Grainger Part Number 801YP6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.