Zoro Homepage

Battery Powered Sweeper, Ride On, 36V, 30In

  • Mfr # 2148321

  • Zoro # G2353550


product price: $22,922.00
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

Power Source
36V
Cleaning Path Width
30 in
Sweeping Mechanism
Dual Brush
Sweeping Mechanism Material
Polypropylene
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2148321
Zoro #
G2353550
UPC #
-
Country of Origin
United States

Dimensions

Cleaning Path Width
30 in
Height
46.38 in
Length
59 7/8 in
Side Broom Size
16"
Width
31 3/4 in
Brush Width
22"

Details

Item
Ride On Sweeper
Power Source
36V
Sweeping Mechanism
Dual Brush
Sweeping Mechanism Material
Polypropylene
Body Material
Plastic
Cleaning Path
30"
Hopper Capacity
3 cu ft
Max. Productivity
56,000 sq. ft./hr.
Frame Materials
Steel
Includes
220A Batteries, Charger, Main Broom, Side Broom
Brush Motor
0.75 HP
Max. Forward Speed
5 mph
Number of Brushes
8
Style
Ride On
Battery Voltage
24 V
Sweeper Power Source
Battery-Operated
Max. Productivity Area
46,200 sq ft/hr
Sweeper Product Grouping
Ride On Sweeper

Description

Ride On Sweeper, Sweeper Power Source Battery-Operated, Cleaning Path Width 30 in, Battery Voltage 24 V, Sweeping Mechanism Dual Brush, Sweeping Mechanism Material Polypropylene, Body Material Plastic, Height 46 3/8 in, Length 59 7/8 in, Width 31 3/4 in, Includes 220 A Battery, Charger, Main Broom, Side Broom

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.