Zoro Homepage

Blade Kit, Walk Behind Scrubber

  • Mfr # 4023953

  • Zoro # G216042266


product price: $62.99
/ea

Key Features

Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300487, 9300491, 9300494
Color
Red
Material
Durable Rubber
Fits Machine Size
20 in
Overall Length
30 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023953
Zoro #
G216042266
UPC #
-
Country of Origin
Malaysia

Dimensions

Fits Machine Size
20 in
Overall Length
30 3/8 in
Overall Width
2 in
Diameter
1/4 in

Details

Compatible with Manufacturer Part Number
9300480, 9300482, 9300483, 9300485, 9300486, 9300487, 9300491, 9300494
Color
Red
Material
Durable Rubber
Item
Blade Kit
Product Type
Blade Kit

Description

Blade Kit,Walk Behind Scrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.