Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9012277
Zoro #
G9941337
UPC #
-
Country of Origin
United States
Dimensions
Cord Length
40 ft.
Details
Item
Canister Extractor with Heat
Cleaning Path
13"
Power Source
120V
Solution Tank Capacity
15 gal.
Recovery Tank Capacity
13.5 gal.
Material
Roto-Mold Double Walled Construction
Pump Pressure
220 psi
Vacuum Motor
3-Stage, 0.685 HP
Sound Level
75 dBA
Standards
CRI Gold SOA and ETL
Includes
15 gal. Capacity, 220 psi, Heated, 13" Titanium Carpet Wand with 2 Unites, 15 ft. Vacuum and Solution Hoses. 2 to 40 ft. Hospital Grade Safety Yellow Electrical Cords
Features
Large 15 gal. Tanks, Easy Grip Handles, Durable Double Roto-Mold Construction, Long 15 ft. Hoses, Easy Access Fill Ports
Description
Canister Extractor with Heat, Cleaning Path 13 in, Power Source 120V, Solution Tank Capacity 15 gal, Recovery Tank Capacity 13.5 gal, Pump Pressure 220 psi, Vacuum Motor 3-Stage, 0.685 HP, Material Roto-Mold Double Walled Construction, Cord Length 40 ft, Sound Level 75 dBA, Features Large 15 gal Tanks, Easy Grip Handles, Durable Double Roto-Mold Construction, Long 15 ft Hoses, Easy Access Fill Ports, Standards CRI Gold SOA and ETL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.