Canister Vacuum, 13 in H, 15 in W, 13.9 lb
Mfr # 2205090
Zoro # G512845578
product price:Â $503.00
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Vacuum Filtration Type
Standard
Weight
13.9 lb
Vacuum Collection Type
Disposable Bag
Standards
Bronze CRI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2205090
Zoro #
G512845578
UPC #
-
Country of Origin
Italy
Dimensions
Power Cord Length
40 ft
Width
15 in
Hose Dia.
1 1/4 in
Length
15 in
Height
13 in
Details
Item
V-CAN-12 Canister Vacuum
Voltage
120 V
Vacuum Filtration Type
Standard
Weight
13.9 lb
Vacuum Collection Type
Disposable Bag
Standards
Bronze CRI
Features
Quiet Motors, Efficient and Ergonomic Use
Number of Motor Stages
3
Vacuum Capacity
3 1/4 gal
Vacuum Power Source
Corded
Sound Level
63 dB
Vacuum Air Flow
92 cfm
Vacuum Pickup Type
Dry
Power
940 W
Description
Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 3 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 92 cfm, Static Pressure 89 in, Sound Level 63 dB, Tank Material Plastic, Number of Motor Stages 3, Power 940 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 1/4 ft, Weight 13.9 lb, Height 13 in, Length 15 in, Width 15 in, Power Cord Length 40 ft, Plug Type Two-Prong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.