Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Canister Vacuum, 14 3/8" H, 16 1/2" W

  • Mfr # 2205162

  • Zoro # G312486902


product price: $621.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Vacuum Filtration Type
HEPA
Weight
14.3 lb
Vacuum Collection Type
Disposable Bag
Height
14 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2205162
Zoro #
G312486902
UPC #
-
Country of Origin
Italy

Dimensions

Height
14 3/8 in
Hose Dia.
1 1/4 in
Power Cord Length
40 ft
Length
15 3/4 in
Width
16 1/2 in

Details

Item
V-CAN-16 Canister Vacuum
Voltage
120 V
Vacuum Filtration Type
HEPA
Weight
14.3 lb
Vacuum Collection Type
Disposable Bag
Standards
Bronze CRI
Vacuum Capacity
4 1/4 gal
Features
Quiet Motors, Efficient and Ergonomic Use
Number of Motor Stages
3
Vacuum Power Source
Corded
Vacuum Air Flow
92 cfm
Sound Level
63 dB
Vacuum Pickup Type
Dry
Power
940 W

Description

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bag, Vacuum Capacity 4 1/4 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 92 cfm, Static Pressure 95.3 in, Sound Level 63 dB, Tank Material Plastic, Number of Motor Stages 3, Power 940 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 1/4 ft, Weight 14.3 lb, Height 14 3/8 in, Length 15 3/4 in, Width 16 1/2 in, Power Cord Length 40 ft, Plug Type Two-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.