Zoro Homepage

Canister Vacuum, 61 cfm Air Flow, 9 lb

  • Mfr # 8037149

  • Zoro # G712486922


product price: $365.00
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Vacuum Filtration Type
Standard
Weight
9 lb
Vacuum Collection Type
Disposable Bag
Hose Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8037149
Zoro #
G712486922
UPC #
-
Country of Origin
China

Dimensions

Hose Dia.
1 1/4 in
Length
13 1/8 in
Height
13 in
Width
13 in
Hose Length
5 ft
Power Cord Length
26 ft

Details

Item
V-CAN-10 Canister Vacuum
Voltage
120 V
Vacuum Filtration Type
Standard
Weight
9 lb
Vacuum Collection Type
Disposable Bag
Standards
Bronze CRI
Vacuum Capacity
2 5/8 gal
Features
Quiet Motors, Efficient and Ergonomic Use
Vacuum Air Flow
61 cfm
Vacuum Pickup Type
Dry
Power
700 W
Sound Level
68 dB
Frequency
50/60 Hz
Vacuum Power Source
Corded

Description

Canister Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Collection Type Bag, Vacuum Capacity 2 5/8 gal, Vacuum Pickup Type Dry, Vacuum Air Flow 61 cfm, Static Pressure 63.4 in, Sound Level 68 dB, Tank Material Plastic, Number of Motor Stages 1, Power 700 W, Current 10 A, Frequency 60 Hz, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 6 1/4 ft, Weight 9 lb, Height 13 in, Length 13 1/8 in, Width 13 in, Power Cord Length 26 ft, Plug Type Two-Prong

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.