Zoro Homepage

Carpet Extractor

  • Mfr # 2112761

  • Zoro # G312840599


product price: $7,729.99
/ea
Free Shipping & Returns

Key Features

Solution Tank Capacity
5 gal
Power Source
Corded
Pump Pressure
65 psi
Cleaning Path
15 in
Recovery Tank Capacity
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112761
Zoro #
G312840599
UPC #
-
Country of Origin
China

Dimensions

Cord Length
50 ft

Details

Item
Carpet Extractor
Solution Tank Capacity
5 gal
Power Source
Corded
Pump Pressure
65 psi
Cleaning Path
15 in
Recovery Tank Capacity
5 gal
Vacuum Motor
1.2 hp
Includes
(2) Ready Space Rollers, 50 ft (15 m) "Safety Yellow" Power Cord, Hygienic Fully Cleanable 5 gal (19 L) Solution/Recovery Tanks, Insta-Adjust Handle
Brush Motor
3/10 hp
Features
Forward and Reverse Cleaning
Brush Speed
450 RPM
Sound Level
69 dB
Max. Productivity
3250 sq ft/hr
Standards
OSHA

Description

Carpet Extractor, Recovery Tank Capacity 5 gal, Brush Speed - Maximum 450 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 15 in, Includes (2) Ready Space Rollers, 50 ft Yellow Power Cord, Adjustable Handle, Style Walk Behind, Solution Tank Capacity 5 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 3/10 hp, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 450 RPM, Cord Length 50 ft, Features Forward and Reverse Cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.