Zoro Homepage

Carpet Extractor

  • Mfr # 2134806

  • Zoro # G312840568


product price: $22,999.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
21 gal
Power Source
200 Ah AGM Battery
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2134806
Zoro #
G312840568
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
3.01 ft

Details

Item
Carpet Extractor
Solution Tank Capacity
21 gal
Power Source
200 Ah AGM Battery
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
22 in
Recovery Tank Capacity
21 gal
Vacuum Motor
0.64 hp
Max. Productivity
13200 sq ft/hr
Sound Level
72 dB
Brush Motor
5/8 hp
Features
Counter-Rotating Rollers, Double Agitation, Dual Technology Extractor
Brush Speed
700 RPM

Description

Carpet Extractor, Recovery Tank Capacity 21 gal, Brush Speed - Maximum 700 RPM, Battery Chemistry Not Applicable, Power Source Battery, Cleaning Path 22 in, Style Walk Behind, Solution Tank Capacity 13.2 gal, Product Type Carpet Extractor, Battery Run Time 2.5 hr, Brush Motor 5/8 hp, Brush Pressure - Maximum 40 lb, Brush Speed - Minimum 150 RPM, Cord Length Not Applicable, Features Counter-Rotating Rollers, Double Agitation, Dual Technology Extractor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.