Zoro Homepage

Carpet Extractor

  • Mfr # 2190099

  • Zoro # G501866010


product price: $5,682.00
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
15 gal
Power Source
120V
Pump Pressure
220 psi
Cleaning Path
12 in
Recovery Tank Capacity
13.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2190099
Zoro #
G501866010
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
40 ft

Details

Item
Canister Extractor
Solution Tank Capacity
15 gal
Power Source
120V
Pump Pressure
220 psi
Cleaning Path
12 in
Recovery Tank Capacity
13.5 gal
Vacuum Motor
3 Stage, 0.685 hp
Includes
Hoses, Power Cord, Stainless Steel Wand
Features
Ergonomic Position Reducing the Risk of Spills, Flexible, Long 15 ft Hoses, Large-Capacity Tank
Standards
CRI, ETL
Sound Level
75 dB

Description

Carpet Extractor, Recovery Tank Capacity 13.5 gal, Brush Speed - Maximum Not Applicable, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 12 in, Includes 15-ft. (4.5m) vacuum and solution hoses. 2-40 ft(12.2m) Hospital Grade safety yellow electrical cords (dual cord 15A each cord), Stainless Steel carpet wand and vacuum and solution hoses, Solution Tank Capacity 15 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.