Zoro Homepage

Carpet Extractor

  • Mfr # 2192249

  • Zoro # G3180256


product price: $5,089.00
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
10 gal
Power Source
115V
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2192249
Zoro #
G3180256
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
50 ft

Details

Item
Walk Behind Carpet Extractor
Solution Tank Capacity
10 gal
Power Source
115V
Pump Pressure
100 psi
Material
Rotational Molded Polyethylene
Cleaning Path
20 in
Recovery Tank Capacity
14.5 gal
Vacuum Motor
3 Stage, 1.8 hp
Brush Speed
1,380 RPM
Features
Drop-Down Hose for Easy Emptying, Simple Controls for Ease of Use, Solenoid Valve That Helps Prevent Drips
Sound Level
78 dB
Standards
CRI
Voltage
115

Description

Carpet Extractor, Recovery Tank Capacity 14.5 gal, Brush Speed - Maximum 1,200 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 20 in, Includes Power cord, Style Walk Behind, Solution Tank Capacity 10 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 1,200 RPM, Cord Length 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.