Zoro Homepage

Carpet Extractor

  • Mfr # 614000

  • Zoro # G612840565


product price: $14,789.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.

Key Features

Solution Tank Capacity
30 gal
Power Source
Corded
Pump Pressure
100 psi
Cleaning Path
19 in
Recovery Tank Capacity
30 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614000
Zoro #
G612840565
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
75 ft

Details

Item
Carpet Extractor
Solution Tank Capacity
30 gal
Power Source
Corded
Pump Pressure
100 psi
Cleaning Path
19 in
Recovery Tank Capacity
30 gal
Vacuum Motor
1.63 hp
Brush Speed
2,800 RPM
Features
One-Button Operation and the Capability to Lock in Top Speed
Brush Motor
1/4 hp

Description

Carpet Extractor, Recovery Tank Capacity 30 gal, Brush Speed - Maximum 2,800 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 19 in, Includes power cord, Style Walk Behind, Solution Tank Capacity 30 gal, Product Type Carpet Extractor, Battery Run Time Not Applicable, Brush Motor 1/4 hp, Brush Pressure - Maximum Not Applicable, Brush Speed - Minimum 2,800 RPM, Cord Length 75 ft, Features Button Start

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.