Zoro Homepage

Circuitbreaker, 10.0a, Resetable

  • Mfr # 383721

  • Zoro # G1384876


product price: $15.10
/ea

Key Features

Amps
10A
Width
1-3/8 in
Fits Brand
Nobles, Tennant
For Use With
Industrial Strength Floor Scrubber, Mid-Size Walk-Behind Scrubber, ReadySpace Dual Technology Extractor, Walk-Behind Floor Scrubber, Walk-Behind Scrubber
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS534, T12, T300, T5, T500, T600, T600E, T7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383721
Zoro #
G1384876
UPC #
-
Country of Origin
China

Dimensions

Width
1-3/8 in
Thickness
1/2 in

Details

Item
Circuit Breaker
Amps
10A
Fits Brand
Nobles, Tennant
For Use With
Industrial Strength Floor Scrubber, Mid-Size Walk-Behind Scrubber, ReadySpace Dual Technology Extractor, Walk-Behind Floor Scrubber, Walk-Behind Scrubber
For Use With Mfr. Model Number
Speed Scrub Rider, SS300, SS534, T12, T300, T5, T500, T600, T600E, T7
Type
Resettable 10A
Compatible with Manufacturer Part Number
1610, 5680, 5700, T5, T5e

Description

Circuit Breaker, Product Type Circuit Breaker, Overall Length 2 3/8 in, Overall Width 1 3/8 in, Compatible with Manufacturer Part Number 1610, 5680, 5700, T5, T5e, Compatible with Grainger Part Number 39DK97, 39DK98, 39DK99, 39DL01, 39DL02, 39DL03, 39DL04, 39DL06, 39DL07, 39DL08, 488Z21, 488Z22, 488Z23, 488Z24, 53TX102, 53TX59, 53TX60, 53TX61, 53TX62, 53TX63, 53TX64, 53TX65, 53TX66, 53TX67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.