Colorant, 1 pt., Sandy Beige
Mfr # 60619
Zoro # G5746124
product price: $69.69
/eaKey Features
Application Method
Mix
Size
1 pt
Paint Color Family
Beiges
Dry Time
Not Specified
Dry Time Recoat
Not Specified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60619
Zoro #
G5746124
UPC #
-
Country of Origin
United States
Dimensions
Size
1 pt
Container Size
1 pt
Details
Item
Paint Colorant
Application Method
Mix
Color
Beige
Paint Color Family
Beiges
Dry Time
Not Specified
Dry Time Recoat
Not Specified
Color Family
Beiges
Standards
OSHA, CMA, ANSI, Canadian WHMIS
VOC Content
250 g/L
For Use With
Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems
Scent
Ester Like
Tintable
Yes
Description
Paint Colorant, Color Beige, Color Family Beiges, Container Size 1 pt, For Use With Tennant MMA Broadcast Systems, Tennant Standard Epoxy and Urethene Systems, Tintable Yes, Application Method Mix, Scent Ester Like, VOC Content 250 g/L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.