Dry Floor Tool, Plastic
Mfr # 4132675
Zoro # G612840671
product price: $54.99
/eaKey Features
Material
Plastic
Length
14 in
Width
14 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Tennant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4132675
Zoro #
G612840671
UPC #
-
Country of Origin
China
Dimensions
Length
14 in
Width
14 in
For Hose Diameter
1 1/4 in
Depth
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
Tennant
Item
Dry Floor Tool
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
V-CAN-12, V-CAN-16
Description
Dry Floor Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.