Zoro Homepage

Dust Panel Filter, Black/Ivory

  • Mfr # 1037822

  • Zoro # G9214169


product price: $48.30
/ea

Key Features

For Use With
Battery Ride-On Floor Scrubbers Battery Rider Sweeper-Scrubbers; Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Material
Cellulose Fiber
Color
Black/Ivory
Overall Length
7 5/8 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1037822
Zoro #
G9214169
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 5/8 in
Thickness
2 in
Diameter
6 1/8 in
Fits Machine Size
36 in, 40 in, 46 in, 48 in, 67 in

Details

Item
Dust Panel Filter
For Use With
Battery Ride-On Floor Scrubbers Battery Rider Sweeper-Scrubbers; Battery-Powered Ride-On Floor Scrubbers; Battery-Powered Ride-On Sweeper-Scrubbers
Material
Cellulose Fiber
Color
Black/Ivory
Product Type
Dust Panel Filter
Series
8300, M17, T16, T17

Description

Dust Panel Filter,Black/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.