Zoro Homepage

Dust Panel Filter, Black/Ivory

  • Mfr # 4039697

  • Zoro # G9214272


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
M20, M30
Material
Synthetic Fiber
Thickness
4 1/4 in
Diameter
20 in
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4039697
Zoro #
G9214272
UPC #
-
Country of Origin
United States

Dimensions

Thickness
4 1/4 in
Diameter
20 in
Overall Width
20 in
Overall Length
30 in
Fits Machine Size
40 in, 48 in, 54 in, 56 in, 62 in, 64 in

Details

Item
Dust Panel Filter
For Use With
M20, M30
Material
Synthetic Fiber
Color
Black/Ivory
Product Type
Dust Panel Filter
Series
M20, M30

Description

Dust Panel Filter,Black/Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.