Exhuast Microfilter, PK6
Mfr # 4012202
Zoro # G5198654
product price: $19.70
/pk 6, $3.28/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Tennant
Fits Vacuum Models
1060829, 1068027
Filtration Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4012202
Zoro #
G5198654
UPC #
-
Country of Origin
China
Dimensions
Height
2 3/4 in
Length
5 1/4 in
Width/Diameter
4 1/2 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Vacuum Filter
Fits Vacuum Brand
Tennant
Fits Vacuum Models
1060829, 1068027
Filtration Type
Standard
Filter Pickup Type
Dry
Filter Material
Foam
Item
Vacuum Filter
For Use With Mfr. Model Number
1060829
Filter Type
Exhaust Filter
For Use With
5PFR9, 15A756
Filter Reusability
Non-Reusable
Filter Efficiency
99.97% at 0.3 microns
Description
Vacuum Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models 1060829, 1068027, V-DMU-14, V-SMU-14, Filter Pickup Type Dry, Filtration Type Standard, Filter Efficiency 99.97 percent @ 0.3 micron, Filter Material Foam, Filter Reusability Non-Reusable, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.