Filter, Exhaust Filter
Mfr # 4010399
Zoro # G4303783
product price: $58.90
/eaKey Features
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nobles, Tennant
Fits Vacuum Models
V-WA-30
Filtration Type
HEPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4010399
Zoro #
G4303783
UPC #
-
Country of Origin
United States
Dimensions
Height
1 5/16 in
Length
13 3/4 in
Width/Diameter
21 1/2 in
Details
For Vacuum Type
Upright Vacuum
Filter Product Grouping
Cartridge Filter
Fits Vacuum Brand
Nobles, Tennant
Fits Vacuum Models
V-WA-30
Filtration Type
HEPA
Filter Pickup Type
Dry
Filter Material
Paper
Filter Type
Exhaust Filter
For Use With
Mfr. No. 1068029
Item
Cartridge Filter
Filter Efficiency
99.97% at 0.3 micron
Filter Reusability
Non-Reusable
Type
Exhaust
Description
Cartridge Filter, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tennant, Fits Vacuum Models V-WA-30, Filter Pickup Type Dry, Filtration Type HEPA, Filter Efficiency 99.97 Percent at 0.3 microns, Filter Material Paper, Filter Reusability Non-Reusable, Height 1 3/8 in, Length 13 3/4 in, Width/Diameter 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.