Floor Scrubber, 66 dB Sound Level
Mfr # M-T380AMR-ecH20
Zoro # G000720349
product price: $91,266.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
20 gal
Style
Robotic Rider
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-T380AMR-ecH20
Zoro #
G000720349
UPC #
-
Country of Origin
United States
Details
Item
Robotic Rider Floor Scrubber
Cleaning Path
20 in
Power Source
Battery
Vacuum Motor
0.62 hp
Solution Tank Capacity
20 gal
Style
Robotic Rider
Deck Style
Disk
Brush Speed
215 RPM
Recovery Tank Capacity
20 gal
Recommended Cleaning Chemicals
Uses ec-H2O Nanoclean
Max. Productivity
33,440 sq ft/hr
Max. Brush Pressure
90 lb
Sound Level
66 dB
Includes
Fully Cleanable Hygienic Tanks, High Traction Tires, Hydrolink Battery Watering System, Charger, Pad Drivers, Strobe Light on Recovery Tank, Touch Panel Controls
Product Type
Floor Burnisher
Brush Speed - Maximum
215 RPM
Brush Pressure - Maximum
62 lb
Battery Run Time
4 hr
Productivity - Maximum
33,440 sq ft/hr
Battery Chemistry
Lead Acid
Series
T380 AMR ecH2O
Includes Battery
Yes
Description
Floor Scrubber, Recovery Tank Capacity 20 gal, Deck Style Disk, Brush Speed - Maximum 215 RPM, Battery Chemistry Wet Lead Acid, Power Source Battery, Cleaning Path 20 in, Includes ec-H20, Fully Cleanable Tanks, High Traction Tires, Hydrolink Battery Watering System, Charger, Pad Driver, Strobe Light on Recovery Tank, Touch Panel Controls, Style Robotic Rider, Solution Tank Capacity 20 gal, Product Type Floor Scrubber, Battery Run Time 4 hr, Brush Pressure - Maximum 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.