Zoro Homepage

Floor Machine Accessory

  • Mfr # 1208744

  • Zoro # G912486890


product price: $45.60
/ea

Key Features

Material
Microfiber
For Use With
Battery Walk-Behind Burnisher
Product Type
Dust Filter Bag
Overall Width
4 1/4 in
Compatible with Manufacturer Part Number
B5, B7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208744
Zoro #
G912486890
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/4 in
Overall Length
6 in

Details

Material
Microfiber
Item
Dust Filter Bag
For Use With
Battery Walk-Behind Burnisher
Product Type
Dust Filter Bag
Compatible with Manufacturer Part Number
B5, B7

Description

Dust Filter Bag, Product Type Dust Filter Bag, Material Microfiber, Overall Length 6 in, Overall Width 4 1/4 in, Compatible with Manufacturer Part Number B5, B7, For Use With Battery Walk-Behind Burnisher

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.