Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Machine Brush, Cylindrical

  • Mfr # 4045038

  • Zoro # G9148393


product price: $700.70
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. M30
Material
Polypropylene
Includes
(1) Brush
Application
Sweeping
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4045038
Zoro #
G9148393
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
4 ft, 5 1/8 ft, 5 3/8 ft
Block Size
48 in
Brush Diameter
12 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. M30
Material
Polypropylene
Includes
(1) Brush
Application
Sweeping
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Bristle Material
Polypropylene
Shape
Cylindrical
Bristle Color
Black
Compatible with Manufacturer Part Number
M30

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 48 in, 62 in, 64 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Block Size 48 in, Compatible with Manufacturer Part Number M30, Features Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific, Includes Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.