Zoro Homepage

Floor Machine Brush, 13 3/4 in Dia, White

  • Mfr # 4111487

  • Zoro # G505724118


product price: $191.70
/ea
Free Shipping & Returns

Key Features

Machine Size
13 4/5 in
For Use With
CS16
Material
Polypropylene
Application
Cleaning, Scrubbing
Features
Easy Installation, Optimal Operation with Tennant Machines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111487
Zoro #
G505724118
UPC #
-
Country of Origin
Italy

Dimensions

Machine Size
13 4/5 in
Pad/Brush Size
13 3/4 in
Bristle Dia.
0.035 in
Trim Length
1 1/2 in
Block Size
14 in
Fits Machine Size
13 3/4 in
Brush Diameter
13 3/4 in
Bristle Diameter
0.04 in

Details

Item
Floor Machine Brush
For Use With
CS16
Material
Polypropylene
Application
Cleaning, Scrubbing
Features
Easy Installation, Optimal Operation with Tennant Machines
Floor Application
Cleaning, Scrubbing
Pad/Brush Shape
Round
Bristle Color
White
Bristle Material
Polypropylene
Shape
Round
Compatible with Manufacturer Part Number
CS16

Description

Floor Machine Brush, Application Cleaning, Scrubbing, Fits Machine Size 13 3/4 in, Shape Round, Material Polypropylene, Bristle Material Polypropylene, Bristle Color White, Brush Diameter 13 3/4 in, Trim Length 1 1/2 in, Block Size 14 in, Compatible with Manufacturer Part Number CS16, Bristle Diameter 0.04 in, Features Optimal Operation with Tennant Machines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.