Shop TENNANT
See all product information
Create Account
Floor Machine Brush, Cylindrical
- Mfr # 4022058
- Zoro # G4611465
product price:Â
$
445.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. S20
Features
Parts are Machine Specific
Application
Sweeping
Material
Polypropylene
Brush Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4022058
- Zoro #
- G4611465
- UPC #
- -
- Country of Origin
- United States
- Item
- Floor Machine Brush
- For Use With
- Mfr. No. S20
- Features
- Parts are Machine Specific
- Application
- Sweeping
- Material
- Polypropylene
- Bristle Material
- Polypropylene
- Bristle Color
- Black, White
- Compatible with Manufacturer Part Number
- S20
- Shape
- Cylindrical
- Compatible Brand
- Tennant
- Shell Material
- Polypropylene
- Compatible Product Type
- Mfr. No. S20
- Traction Material
- Polypropylene
Dimensions
- Brush Diameter
- 14 in
- Block Size
- 36 in
- Fits Machine Size
- 50 in, 62 in
- Fits Chest Size
- Parts are Machine Specific
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 50 in, 62 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, White, Brush Diameter 14 in, Block Size 36 in, Compatible with Manufacturer Part Number S20, Features Parts are Machine Specific
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.