Floor Machine Brush, Cylindrical
Mfr # 1026223
Zoro # G9148262
product price: $610.40
/ea
Free Shipping & Returns
Key Features
For Use With
M20, T20
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Application
Sweeping
Includes
(1) Brush
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026223
Zoro #
G9148262
UPC #
-
Country of Origin
United States
Dimensions
Fits Machine Size
40 in, 42 in, 4 1/2 ft, 4 5/8 ft
Brush Diameter
12 in
Block Size
40 in
Details
Item
Floor Machine Brush
For Use With
M20, T20
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Application
Sweeping
Includes
(1) Brush
Material
Polypropylene
Bristle Color
Black
Bristle Material
Polypropylene
Shape
Cylindrical
Compatible with Manufacturer Part Number
M20, T20
Description
Floor Machine Brush, Application Sweeping, Fits Machine Size 40 in, 42 in, 54 5/8 in, 56 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, Brush Diameter 12 in, Block Size 40 in, Compatible with Manufacturer Part Number M20, T20, Features Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific, Includes Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.