Zoro Homepage

Floor Machine Brush, Cylindrical

  • Mfr # 370025

  • Zoro # G4609849


product price: $570.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S20
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Compatible with Manufacturer Part Number
S20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370025
Zoro #
G4609849
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
14 in
Fits Machine Size
4 1/8 ft, 5 1/8 ft
Block Size
36 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. S20
Features
Designed for Tennant & Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Compatible with Manufacturer Part Number
S20
Shape
Cylindrical
Bristle Material
Polypropylene
Bristle Color
Black/Beige

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 50 in, 62 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, White, Brush Diameter 14 in, Block Size 36 in, Compatible with Manufacturer Part Number S20, Features Designed for Tennant and Nobles Machines, For Indoor or Outdoor Use, Not Recommended for High-Temperature Applications, Parts are Machine Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.