Zoro Homepage

Floor Machine Brush, Cylindrical

  • Mfr # 4028691

  • Zoro # G9148332


product price: $711.00
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S30
Features
Designed Uniquely for Tennant & Nobles Machines, Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Brush Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4028691
Zoro #
G9148332
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
14 in
Block Size
45 in
Fits Machine Size
5 1/4 ft, 6 5/8 ft

Details

Item
Floor Machine Brush
For Use With
Mfr. No. S30
Features
Designed Uniquely for Tennant & Nobles Machines, Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Bristle Color
Black/Beige
Compatible with Manufacturer Part Number
S30
Shape
Cylindrical
Bristle Material
Polypropylene

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 62 3/8 in, 80 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, White, Brush Diameter 14 in, Block Size 45 in, Compatible with Manufacturer Part Number S30, Features Designed for Tennant and Nobles Machines, Parts are Machine Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.