Zoro Homepage

Floor Machine Brush, Cylindrical

  • Mfr # 66019

  • Zoro # G4609785


product price: $519.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S30
Features
Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Compatible with Manufacturer Part Number
S30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66019
Zoro #
G4609785
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
5 1/4 ft, 6 5/8 ft
Brush Diameter
14 in
Block Size
36 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. S30
Features
Parts are Machine Specific
Material
Polypropylene
Application
Sweeping
Compatible with Manufacturer Part Number
S30
Bristle Material
Polypropylene
Shape
Cylindrical
Bristle Color
Black/Beige

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 62 3/8 in, 80 in, Shape Cylindrical, Material Polypropylene, Bristle Material Polypropylene, Bristle Color Black, White, Brush Diameter 14 in, Block Size 36 in, Compatible with Manufacturer Part Number S30, Features Parts are Machine Specific

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.