Zoro Homepage

Floor Machine Brush, Cylindrical

  • Mfr # 87333

  • Zoro # G4609830


product price: $607.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. S20
Application
Sweeping
Features
Designed for Tennant & Nobles Machines, Parts are Machine Specific, Performs Better in Wet Conditions, Single Row Brushes Have a Long Wear Life
Material
Polyester
Brush Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87333
Zoro #
G4609830
UPC #
-
Country of Origin
United States

Dimensions

Brush Diameter
14 in
Fits Machine Size
4 1/8 ft, 5 1/8 ft
Block Size
36 in

Details

Item
Floor Machine Brush
For Use With
Mfr. No. S20
Application
Sweeping
Features
Designed for Tennant & Nobles Machines, Parts are Machine Specific, Performs Better in Wet Conditions, Single Row Brushes Have a Long Wear Life
Material
Polyester
Bristle Color
White
Bristle Material
Polyester
Compatible with Manufacturer Part Number
S20
Shape
Cylindrical

Description

Floor Machine Brush, Application Sweeping, Fits Machine Size 50 in, 62 in, Shape Cylindrical, Material Polyester, Bristle Material Polyester, Bristle Color White, Brush Diameter 14 in, Block Size 36 in, Compatible with Manufacturer Part Number S20, Features Designed for Tennant and Nobles Machines, Parts are Machine Specific, Performs Better in Wet Conditions, Single Row Brushes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.