Zoro Homepage

Floor Machine Brush, Nylon, Cylindrical

  • Mfr # 386250

  • Zoro # G4609925


product price: $827.70
/ea
Free Shipping & Returns

Key Features

For Use With
M17, T17
Application
Polishing, Scrubbing
Material
Nylon
Features
Will Not Scratch Tile Terrazzo or Coated Surfaces
Compatible with Manufacturer Part Number
8300, M17, T17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386250
Zoro #
G4609925
UPC #
-
Country of Origin
United States

Dimensions

Fits Machine Size
36 in, 40 in, 46 in, 4 1/8 ft, 4 3/8 ft, 5 3/8 ft
Block Size
39 in
Brush Diameter
9 in

Details

Item
Floor Machine Brush
For Use With
M17, T17
Application
Polishing, Scrubbing
Material
Nylon
Features
Will Not Scratch Tile Terrazzo or Coated Surfaces
Compatible with Manufacturer Part Number
8300, M17, T17
Shape
Cylindrical
Bristle Color
White
Bristle Material
Nylon

Description

Floor Machine Brush, Application Polishing, Scrubbing, Fits Machine Size 36 in, 40 in, 46 in, 50 in, 52 in, 64 in, Shape Cylindrical, Material Nylon, Bristle Material Nylon, Bristle Color White, Brush Diameter 9 in, Block Size 39 in, Compatible with Manufacturer Part Number 8300, M17, T17, Features Will Not Scratch Tile Terrazzo or Coated Surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.