Floor Scrubber, 13 3/4 in L, 18 7/8 in W

  • Mfr # 4188014

  • Zoro # G012486967


product price: $9,758.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
For Use With
Floor Cleaning Brushes
Sound Level
79.6 dBA
Features
Twin Counter-Rotating Brushes, Quick Change Squeegee Assembly, Floating Ball in the Filtration Element
Battery Run Time
1.16 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4188014
Zoro #
G012486967
UPC #
-
Country of Origin
China

Dimensions

Overall Length
13 3/4 in
Overall Width
18 7/8 in

Details

Item
Floor Scrubber
Power Source
Battery
For Use With
Floor Cleaning Brushes
Sound Level
79.6 dBA
Features
Twin Counter-Rotating Brushes, Quick Change Squeegee Assembly, Floating Ball in the Filtration Element
Battery Run Time
1.16 hr
Brush Speed - Maximum
350 RPM
Deck Style
Disk
Style
Walk Behind
Battery Chemistry
Lithium Ion
Product Type
Floor Scrubber
Cleaning Path
18 in
Includes Battery
Yes
Solution Tank Capacity
1 gal
Number of Batteries Included
2
Voltage
25.2 V
Productivity - Maximum
19,375 sq ft
Series
i-mop XL Plus
Recovery Tank Capacity
1.5 gal

Description

Floor Scrubber, Recovery Tank Capacity 1.5 gal, Deck Style Disk, Brush Speed - Maximum 350 RPM, Battery Chemistry Sealed Li-Ion, Power Source Battery, Cleaning Path 18 1/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.