Zoro Homepage

Floor Scrubber, 45 3/8 in L, 19 3/4 in W

  • Mfr # 2112759

  • Zoro # G012486899


product price: $5,955.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Power Source
AC
Cord Length
50 ft
For Use With
Hard Surface Flooring
Sound Level
72 dBA
Features
Adjustable Handle, Recovery Tanks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2112759
Zoro #
G012486899
UPC #
-
Country of Origin
China

Dimensions

Cord Length
50 ft
Overall Length
45 3/8 in
Overall Width
19 3/4 in

Details

Item
Floor Scrubber
Power Source
AC
For Use With
Hard Surface Flooring
Sound Level
72 dBA
Features
Adjustable Handle, Recovery Tanks
Brush Pressure - Maximum
33 lb
Style
Walk Behind
Voltage
120-230V
Brush Motor
4 hp
Product Type
Floor Scrubber
Recovery Tank Capacity
4.5 gal
Current
11.6 A
Vacuum Motor
1.2 hp
Productivity - Maximum
15,920 sq ft
Brush Speed - Maximum
2,400 RPM
Solution Tank Capacity
3 gal
Cleaning Path
15 in
Series
T1
Battery Chemistry
Not Battery Powered
Brush Speed - Minimum
1,200 RPM
Includes Battery
No
Frequency
0.83 Hz
Deck Style
Cylindrical

Description

Floor Scrubber, Recovery Tank Capacity 4.5 gal, Deck Style Cylindrical, Brush Speed - Maximum 2,400 RPM, Battery Chemistry Not Applicable, Power Source AC, Cleaning Path 15 in, Includes Complete package includes removable, Hygenic(R) fully cleanable 3 gallon (11.4 liter) solution/ 4.5 gallon (17 liters) recovery tanks, Insta-AdjustTM handle, nylon brush, 50-ft (15-m) In.safety yellow In. power cord and multi-language operator manual., Style Walk Behind, Solution Tank Capacity 3 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.