Front Linatex Squeegee Blade, 38-5/16"L
Mfr # 1031011
Zoro # G9416723
product price: $92.00
/ea
Free Shipping & Returns
Key Features
Color
Red
For Use With
Mfr. No. M20, T20
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
Application
Replacement Squeegee Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1031011
Zoro #
G9416723
UPC #
-
Country of Origin
Malaysia
Dimensions
Squeegee Blade Width
38-5/16 in
Blade Width
38 in
Details
Item
Replacement Squeegee Blade
Color
Red
For Use With
Mfr. No. M20, T20
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
Application
Replacement Squeegee Blade
Color Coding System
No
Squeegee Blade Shape
Straight
FDA Compliant
Yes
Series
Tennant
Standards
FDA Compliant
Blade Shape
Straight
Compatible Manufacturer Part Number
M20, M30, T20
Blade Material
Linatex
Product Type
Side Squeegee Blade
Resistance Properties
Chemical Resistant
Description
Replacement Squeegee Blade, Product Type Side Squeegee Blade, Blade Material Linatex, Blade Shape Straight, Blade Width 38 in, Color Red, FDA Compliant Yes, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number M20, M30, T20, Color Coding System No, Resistance Properties Chemical Resistant, Series Tennant, Standards FDA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.