Zoro Homepage

Front Skirt (800mm/32" Disk Model Only)

  • Mfr # 1011376

  • Zoro # G812486235


product price: $20.40
/ea

Key Features

For Use With
Ride-On Floor Scrubber
Thickness
1/8 in
Color
Black
Compatible with Manufacturer Part Number
T7
Overall Width
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1011376
Zoro #
G812486235
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/8 in
Overall Width
3 1/8 in
Overall Length
33 1/2 in

Details

Material
Rubber
Item
Skirt
For Use With
Ride-On Floor Scrubber
Color
Black
Compatible with Manufacturer Part Number
T7
Product Type
Skirt

Description

Floor Machine Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.