Zoro Homepage

Front Squeegee Blade

  • Mfr # 1221115

  • Zoro # G9888280


product price: $73.99
/ea

Key Features

For Use With
Mfr. No. MV-SS500-0031, MV-SS500-0029
Color
Red
Overall Length
31 1/2 in
Product Type
Rear Squeegee Blade
Compatible with Manufacturer Part Number
MV-SS500-0029, MV-SS500-0031
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221115
Zoro #
G9888280
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 1/2 in
Overall Width
2 5/8 in
Fits Machine Size
32 in

Details

Item
Front Squeegee Blade
For Use With
Mfr. No. MV-SS500-0031, MV-SS500-0029
Color
Red
Product Type
Rear Squeegee Blade
Compatible with Manufacturer Part Number
MV-SS500-0029, MV-SS500-0031
Material
Rubber

Description

Rear Squeegee Blade,Rubber,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.