
Front Squeegee Blade
Mfr # 1221572
Zoro # G9888308
product price: $59.60
/eaKey Features
For Use With
Mfr. No. MV-SS500-0027, MV-SS500-0028, MV-SS500-0032, MV-SS500-0033, MV-SS500-0034, MV-SS500-0035, MV-T600-0001, MV-T600-0002
Product Type
Rear Squeegee Blade
Overall Width
2 5/8 in
Fits Machine Size
28 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1221572
Zoro #
G9888308
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Width
2 5/8 in
Fits Machine Size
28 in
Overall Length
27 1/2 in
Details
Item
Rear Squeegee Blade
For Use With
Mfr. No. MV-SS500-0027, MV-SS500-0028, MV-SS500-0032, MV-SS500-0033, MV-SS500-0034, MV-SS500-0035, MV-T600-0001, MV-T600-0002
Product Type
Rear Squeegee Blade
Color
Red
Compatible with Manufacturer Part Number
MV-SS500-0027, MV-SS500-0028, MV-SS500-0032, MV-SS500-0033, MV-SS500-0034, MV-SS500-0035, MV-T600-0001, MV-T600-0002
Material
Rubber
Description
Rear Squeegee Blade,Rubber,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.