Zoro Homepage

Front Squeegee Blade

  • Mfr # 1232627

  • Zoro # G9888037


product price: $56.90
/ea

Key Features

Material
Polyurethane
Color
Red
For Use With
Mfr. No. 1231845
Overall Width
3 7/8 in
Product Type
Front Squeegee Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232627
Zoro #
G9888037
UPC #
-
Country of Origin
Netherlands

Dimensions

Overall Width
3 7/8 in
Fits Machine Size
18 1/8 in

Details

Item
Front Squeegee Blade
Material
Polyurethane
Color
Red
For Use With
Mfr. No. 1231845
Product Type
Front Squeegee Blade
Compatible with Manufacturer Part Number
1231845

Description

Front Squeegee Blade,Polyurethane,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.